LED Ceiling Lamp, 41 W, Height 46mm, Light Grey

Order Code: ZT2734610S

£149.99 Inc VAT (20%)


Description

LED ceiling lamp, 41 W, height 46 mm, light grey. Supplied = assembled. Energy efficiency class for each light source = F (spectrum A to G) Energy consumption = 41 kWh/1000h. Bulb = LED. Power = 41 watt. Luminous colour = neutral white. Colour temperature = 4400 K. Colour reproduction index = 80. Max. brightness = 400 lux. Luminous flux = 3000 lumen. Mains voltage = 100 - 265 V. Service life = 30000 hrs. Protection type = IP20. Colour = light grey. Material = metal, painted, plastic. Overall height = 46 mm. Overall width = 124 mm. Overall length = 1240 mm. Powerful, neutral-white light for optimal illumination of the room. The lamp switches on immediately without flickering. Glare free polycarbonate cover. Elegant form, metal housing painted light grey. Easy to mount directly to the ceiling. Only suitable for indoor spaces. Multiple ceiling lamps can be combined in a series circuit. Ceiling lamp made of metal and plastic with LED bulbs for mounting directly on the ceiling. Weighted energy consumption 41 kWh/1000h. The lamp contains integrated LED bulbs. They cannot be replaced. LED service life more than 30000 hours. All luminaires subject to technical modifications based on EU regulations (EU) 2019/2020 and (EU) 2019/2015. More data can be found in our webshop.

See full description
Specifications for LED Ceiling Lamp, 41 W, Height 46mm, Light Grey
  • Overall Width
    124mm
  • Overall Length
    1240mm
  • Overall Height
    46mm
  • Luminous Flux
    3000 Lumen
  • Power
    41 Watt
  • Protection Type
    IP20
  • Supplied
    Assembled
  • Material
    Metal, Painted, Plastic
  • Colour
    Light Grey
  • Mains Voltage
    100 - 265V
  • Luminous Colour
    Neutral White
  • Colour Reproduction Index
    80
  • Brightness
    400 Lux
  • Energy Consumption
    41 kWh/1000h
  • Service Life
    30000hours
  • Colour Temperature
    4400 K
  • Supported type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome