Lamp Compact Flu 2 Pin G24D-1 13W Colr 827 Double Turn Tube

Order Code: ZT5100313S

£12.99 Inc VAT (20%)


Description

Ledvance LAMP CMPCT FLU 2 PIN G24D-1 13W COLR 827 DBL TURN TUBE Compact Fluorescent Lamps 4050300008127

Specifications for Lamp Compact Flu 2 Pin G24D-1 13W Colr 827 Double Turn Tube
  • Colour Temperature
    2700 K
  • Diameter
    12mm
  • Luminous Flux
    870 lm
  • Wattage
    13W
  • Bulb Fitting
    Green
  • Average Nominal Lifespan
    10000 h
  • Number of Bulbs
    2
  • Total Length
    138mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome