Lamp Compact Flu 4 Pin 2G10 24W Colr 827 Flat Double Turn Tube

Order Code: ZT5108488S

£39.99 Inc VAT (20%)


Description

Ledvance LAMP CMPCT FLU 4 PIN 2G10 24W COLR 827 FLAT DBL TURN TUBE Compact Fluorescent Lamps 4050300333625

Specifications for Lamp Compact Flu 4 Pin 2G10 24W Colr 827 Flat Double Turn Tube
  • Colour Temperature
    2700 K
  • Diameter
    16.3mm
  • Luminous Flux
    1700 lm
  • Average Nominal Lifespan
    13000 h
  • Wattage
    24W
  • Total Length
    170mm
  • Number of Bulbs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome