Lamp Compact Flu 4 Pin 2G11 36W Colr 954 Long Sng Turn Tube

Order Code: ZT5097179S

£24.99 Inc VAT (20%)


Description

Ledvance LAMP CMPCT FLU 4 PIN 2G11 36W COLR 954 LONG SNG TURN TUBE Compact Fluorescent Lamps 4050300018461

Specifications for Lamp Compact Flu 4 Pin 2G11 36W Colr 954 Long Sng Turn Tube
  • Colour Temperature
    5400 K
  • Diameter
    17.2mm
  • Average Nominal Lifespan
    20000 h
  • Luminous Flux
    2200 lm
  • Wattage
    36W
  • Bulb Fitting
    SR 43
  • Total Length
    415mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome