Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Flu 4 Pin G x 24Q-3 26W 840 Triple Turn Tube
By LEDVANCE
Order Code:
ZT5101769S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-flu-4-pin-g-x-24q-3-26w-840-triple-turn-tube/p/ZT5101769S
Add to quotation
View all Fluorescent Light Bulbs
Description
Ledvance LAMP COMPACT FLU 4 PIN GX24Q-3 26W 840 TRIPLE TURN TUBE Compact Fluorescent Lamps DTE26840
Specifications
Specifications for Lamp Compact Flu 4 Pin G x 24Q-3 26W 840 Triple Turn Tube
Colour Temperature
4000 K
Wattage
26W
Luminous Flux
1800 lm
Total Length
134mm
Average Nominal Lifespan
20000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome