Lamp Compact Flu 4 Pin G24Q-2 18W 840 Double Turn Tube

Order Code: ZT5100327S

£13.29 Inc VAT (20%)


Description

Ledvance LAMP COMPACT FLU 4 PIN G24Q-2 18W 840 DOUBLE TURN TUBE Compact Fluorescent Lamps 4050300017617

Specifications for Lamp Compact Flu 4 Pin G24Q-2 18W 840 Double Turn Tube
  • Colour Temperature
    4000 K
  • Diameter
    12mm
  • Bulb Fitting
    Double cantilever arm
  • Wattage
    18W
  • Average Nominal Lifespan
    20000 h
  • Number of Bulbs
    2
  • Total Length
    146mm
  • Luminous Flux
    1200 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome