Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 2 Pin G23 9W Colr 840 Sng Turn Tube
By Signify
Order Code:
ZT5100209S
£5.99
Inc VAT (20%)
£6.29
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-2-pin-g23-9w-colr-840-sng-turn-tube/p/ZT5100209S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 2 PIN G23 9W COLR 840 SNG TURN TUBE PL-S 9PLS8402PINB
Specifications
Specifications for Lamp Compact Fluo 2 Pin G23 9W Colr 840 Sng Turn Tube
Colour Temperature
4000 K
Diameter
28mm
Total Length
167mm
Bulb Fitting
G23 (2-pins)
Average Nominal Lifespan
10000 h
Number of Bulbs
2
Wattage
9W
Luminous Flux
600 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome