Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 2 Pin G24D-1 13W Colr 830 Double Turn Tube
By Signify
Order Code:
ZT5105970S
£5.39
Inc VAT (20%)
£5.99
10% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-2-pin-g24d-1-13w-colr-830-double-turn-tube/p/ZT5105970S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 2 PIN G24D-1 13W COLR 830 DBL TURN TUBE PL-C 13PLC8302PIN
Tags:
#ReducedPrice
Specifications
Specifications for Lamp Compact Fluo 2 Pin G24D-1 13W Colr 830 Double Turn Tube
Colour Temperature
3000 K
Diameter
27.1mm
Total Length
139.4mm
Wattage
13W
Bulb Fitting
G24d-1 (2-pins)
Number of Bulbs
4
Luminous Flux
925 lm
Average Nominal Lifespan
10000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome