Lamp Compact Fluo 2 Pin GR8 16W White DeLUX e Planar/square

Order Code: ZT5019798S

£9.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP CMPCT FLUO 2 PIN GR8 16W WHI DELUXE PLANAR/SQUARE Lynx-Q 2 pin Planar/Square (FM2) 24946

Specifications for Lamp Compact Fluo 2 Pin GR8 16W White DeLUX e Planar/square
  • Colour Temperature
    3500 K
  • Diameter
    138mm
  • Bulb Fitting
    GR8
  • Total Length
    141mm
  • Luminous Flux
    1050 lm
  • Average Nominal Lifespan
    10000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome