Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 4 Pin 2G11 40W Colr 830 Long Sng Turn Tube
By Signify
Order Code:
ZT5101544S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-4-pin-2g11-40w-colr-830-long-sng-turn-tube/p/ZT5101544S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 4 PIN 2G11 40W COLR 830 LONG SNG TURN TUBE PL-L 40PLL830
Specifications
Specifications for Lamp Compact Fluo 4 Pin 2G11 40W Colr 830 Long Sng Turn Tube
Colour Temperature
3000 K
Diameter
39mm
Wattage
40W
Luminous Flux
3500 lm
Total Length
541.6mm
Number of Bulbs
2
Average Nominal Lifespan
20000 h
Bulb Fitting
2G11 (4-pins)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome