Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 4 Pin 2G7 11W Colr 840 Sng Turn Tube
By Signify
Order Code:
ZT5101732S
£5.99
Inc VAT (20%)
£6.29
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-4-pin-2g7-11w-colr-840-sng-turn-tube/p/ZT5101732S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 4 PIN 2G7 11W COLR 840 SNG TURN TUBE PL-S 11PLS8404PINB
Specifications
Specifications for Lamp Compact Fluo 4 Pin 2G7 11W Colr 840 Sng Turn Tube
Diameter
28mm
Colour Temperature
4000 K
Luminous Flux
900 lm
Wattage
11W
Total Length
219.9mm
Bulb Fitting
2G7 (4-pins)
Average Nominal Lifespan
13000 h
Number of Bulbs
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome