Lamp Compact Fluo 4 Pin G x 24Q-3 16W Cool White DeLUX e Planar/squ

Order Code: ZT5019338S

£9.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP CMPCT FLUO 4 PIN GX24Q-3 16W COOL WHI DELUXE PLANAR/SQU Lynx-Q 4 pin Planar/Square (FM2) 24992

Specifications for Lamp Compact Fluo 4 Pin G x 24Q-3 16W Cool White DeLUX e Planar/squ
  • Diameter
    138mm
  • Colour Temperature
    4000 K
  • Bulb Fitting
    GR10
  • Total Length
    141mm
  • Average Nominal Lifespan
    11000 h
  • Luminous Flux
    1050 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome