Lamp Compact Fluo 4 Pin G x 24Q-4 38W Cool White DeLUX e Planar/squ

Order Code: ZT5019500S

£15.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP CMPCT FLUO 4 PIN GX24Q-4 38W COOL WHI DELUXE PLANAR/SQU Lynx-Q 4 pin Planar/Square (FM2) 25004

Specifications for Lamp Compact Fluo 4 Pin G x 24Q-4 38W Cool White DeLUX e Planar/squ
  • Colour Temperature
    4000 K
  • Diameter
    205mm
  • Total Length
    207mm
  • Average Nominal Lifespan
    11000 h
  • Bulb Fitting
    GR10
  • Luminous Flux
    2850 lm
  • Wattage
    38.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome