Lamp Compact Fluo 4 Pin G x 24Q-4 38W White DeLUX e Planar/square

Order Code: ZT5019450S

£15.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP CMPCT FLUO 4 PIN GX24Q-4 38W WHI DELUXE PLANAR/SQUARE Lynx-Q 4 pin Planar/Square (FM2) 25003

Specifications for Lamp Compact Fluo 4 Pin G x 24Q-4 38W White DeLUX e Planar/square
  • Colour Temperature
    3500 K
  • Diameter
    205mm
  • Luminous Flux
    2850 lm
  • Total Length
    207mm
  • Wattage
    38W
  • Average Nominal Lifespan
    11000 h
  • Bulb Fitting
    GR10q

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome