Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 4 Pin G24Q-1 13W Colr 840 Double Turn Tube
By Signify
Order Code:
ZT5101745S
£5.39
Inc VAT (20%)
£5.99
10% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-4-pin-g24q-1-13w-colr-840-double-turn-tube/p/ZT5101745S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 4 PIN G24Q-1 13W COLR 840 DBL TURN TUBE PL-C 13PLC8404PIN
Tags:
#ReducedPrice
Specifications
Specifications for Lamp Compact Fluo 4 Pin G24Q-1 13W Colr 840 Double Turn Tube
Diameter
27.1mm
Colour Temperature
4000 K
Luminous Flux
925 lm
Average Nominal Lifespan
13000 h
Total Length
131.9mm
Bulb Fitting
G24q-1 (4-pins)
Number of Bulbs
4
Wattage
13W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome