Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo 4 Pin G24Q-2 18W Colr 830 Double Turn Tube
By Signify
Order Code:
ZT5105775S
£5.49
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-4-pin-g24q-2-18w-colr-830-double-turn-tube/p/ZT5105775S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP CMPCT FLUO 4 PIN G24Q-2 18W COLR 830 DBL TURN TUBE PL-C 18PLC8304PIN
Specifications
Specifications for Lamp Compact Fluo 4 Pin G24Q-2 18W Colr 830 Double Turn Tube
Colour Temperature
3000 K
Diameter
27.1mm
Average Nominal Lifespan
13000 h
Luminous Flux
1200 lm
Total Length
143.9mm
Wattage
18W
Number of Bulbs
4
Bulb Fitting
G24q-2 (4-pins)