Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo E27 ES 15W 240V Colr 840 Stick Shape
By Feilo Sylvania
Order Code:
ZT5037516S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-e27-es-15w-240v-colr-840-stick-shape/p/ZT5037516S
Add to quotation
View all Fluorescent Light Bulbs
Description
Feilo Sylvania LAMP CMPCT FLUO E27 ES 15W 240V COLR 840 STICK SHAPE Mini-Lynx Fast Start (FM2) 35118
Specifications
Specifications for Lamp Compact Fluo E27 ES 15W 240V Colr 840 Stick Shape
Colour Temperature
4000 K
Diameter
48mm
Average Nominal Lifespan
10000 h
Luminous Flux
900 lm
Wattage
15W
Bulb Fitting
E27
Total Length
114mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome