Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluo E27 ES 8W 240V Colr 827 Stick Shape
By Feilo Sylvania
Order Code:
ZT5037517S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluo-e27-es-8w-240v-colr-827-stick-shape/p/ZT5037517S
Add to quotation
View all Fluorescent Light Bulbs
Description
Feilo Sylvania LAMP CMPCT FLUO E27 ES 8W 240V COLR 827 STICK SHAPE Mini-Lynx Fast Start (FM2) 35136
Specifications
Specifications for Lamp Compact Fluo E27 ES 8W 240V Colr 827 Stick Shape
Diameter
44mm
Colour Temperature
2700 K
Luminous Flux
450 lm
Wattage
8W
Total Length
112mm
Average Nominal Lifespan
10000 h
Bulb Fitting
E27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome