Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluorescent 2 Pin GR8 16W Colour 830 2D
By Signify
Order Code:
ZT4980724S
£7.49
Inc VAT (20%)
£7.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.49
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluorescent-2-pin-gr8-16w-colour-830-2d/p/ZT4980724S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP COMPACT FLUORESCENT 2 PIN GR8 16W COLOUR 830 2D PL-Q 16PLQ8302PIN
Tags:
#ReducedPrice
Specifications
Specifications for Lamp Compact Fluorescent 2 Pin GR8 16W Colour 830 2D
Colour Temperature
3000 K
Diameter
13.7mm
Total Length
138mm
Bulb Fitting
GR8
Luminous Flux
1050 lm
Wattage
16W
Average Nominal Lifespan
10000 h
Number of Bulbs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome