Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluorescent 4 Pin GR10Q 38W Colour 830 2D
By Signify
Order Code:
ZT5027405S
£11.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.19
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluorescent-4-pin-gr10q-38w-colour-830-2d/p/ZT5027405S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP COMPACT FLUORESCENT 4 PIN GR10Q 38W COLOUR 830 2D PL-Q 38PLQ8304PIN
Specifications
Specifications for Lamp Compact Fluorescent 4 Pin GR10Q 38W Colour 830 2D
Diameter
18.9mm
Colour Temperature
3000 K
Wattage
38W
Number of Bulbs
1
Average Nominal Lifespan
13000 h
Total Length
203mm
Luminous Flux
2850 lm
Bulb Fitting
GR10q
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome