Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Light Bulbs
Lamp Compact Fluorescent 4 Pin GR10Q 38W Colour 835 2D
By Signify
Order Code:
ZT4980929S
£11.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.19
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-light-bulbs/lamp-compact-fluorescent-4-pin-gr10q-38w-colour-835-2d/p/ZT4980929S
Add to quotation
View all Fluorescent Light Bulbs
Description
Signify LAMP COMPACT FLUORESCENT 4 PIN GR10Q 38W COLOUR 835 2D PL-Q 38PLQ8354PIN
Specifications
Specifications for Lamp Compact Fluorescent 4 Pin GR10Q 38W Colour 835 2D
Diameter
18.9mm
Colour Temperature
3500 K
Number of Bulbs
1
Luminous Flux
2850 lm
Wattage
38W
Total Length
203mm
Bulb Fitting
GR10q
Average Nominal Lifespan
13000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome