Lamp Compact Fluorescent E14 SES 12W 240V Colour 827 Spiral

Order Code: ZT5037409S

£11.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP COMPACT FLUORESCENT E14 SES 12W 240V COLOUR 827 SPIRAL Mini-Lynx Spiral (FM2) 35208

Specifications for Lamp Compact Fluorescent E14 SES 12W 240V Colour 827 Spiral
  • Colour Temperature
    2700 K
  • Average Nominal Lifespan
    10000 h
  • Bulb Fitting
    E14
  • Luminous Flux
    600 lm
  • Wattage
    12W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome