0
1

LED GU10 HIGHTECH Non-Dimmable Bulb, Warm White 350 lm 5W ENGS8870

Order Code: ZT1277737P

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

These Non-Dimmable, Silver Finish Energizer LED GU10 HIGHTECH Bulbs replicate traditional halogen bulbs in appearance and output, whilst offering an 85% energy saving versus their halogen equivalent. The bulbs are a true retro fit design, provide instant, flicker-free light and have an average rated life of 25,000 hours. This Energizer LED GU10 HIGHTECH Non-Dimmable Bulb has the following specification Fitting GU10 Input Wattage 4.2W (50W equivalent) Lumens of Light 345 lm Switching Cycles 40,000 Beam 36 Average Rated Life 25,000 hours Colour Temperature 3,000K (Warm White) Lamp Dimensions 50 x 54mm Dimmable No Rated F

See full description
Specifications for LED GU10 HIGHTECH Non-Dimmable Bulb, Warm White 350 lm 5W ENGS8870
  • MFR Part No.
    S8870
  • Lumens
    350
  • Bulb Fitting
    GU10
  • Wattage
    5 (50) Equiv
  • Dimmable
    No
  • Output
    350Lumens
  • Colour
    Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome