LED SES (E14) Cooker Hood Filament Bulb, Warm White 400 LM 3.8W

Order Code: ZT1277694P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Energizerreg; LED Clear Cooker Hood Filament Bulb replicates a traditional halogen bulb in appearance and output, whilst offering an 85% energy saving versus its halogen equivalent. With an average rated life of 15,000 hours. Specification: Fitting: SES (E14)Input Wattage: 3.8W (35W equivalent)Lumens of Light: 400 lmSwitching Cycles: 40,000Average Rated Life: 15,000 hoursColour Temperature: 3,000K (Warm White)Lamp Dimensions: 28 x 80mmDimmable: NoRated: A#43;

See full description
Specifications for LED SES (E14) Cooker Hood Filament Bulb, Warm White 400 LM 3.8W
  • MFR Part No.
    S13563
  • Lumens
    420
  • Bulb Fitting
    SES (E14)
  • Wattage
    3.8 (35) Equiv
  • Dimmable
    No
  • Output
    420Lumens
  • Colour
    Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome