927923883514 Master TL-D Super 8070W White, Pack of 25

Order Code: ZT1124121X

£129.99 Inc VAT (20%)


Description

These Low-pressure mercury discharge lamps are given a special fluorescent coating to provide good colour rendering. They give relatively high efficacy, both initially when powered on and during its lamp lifetime. Its ability to maintain it high lumen maintenance, along with the many different shades, enables you to create warm white to cool daylight atmospheres. Having more lumens per watt, as well as better colour rendering than the standard TL-D version of lamps, these are ideal for those wishing to add a little more to their lighting experience. They also boast as having an extremely low mercury content compared to other 800 fluorescent tubes on the market, making them a safer option without compromising on luminosity.

Features and Benefits:
• Highly efficient 3-band fluorescent coating giving great colour rendering
• High initial light output to give you bright lighting from the go
• Low mercury dose making these lamps safer than the standard fluorescent bulb

See full description
Specifications for 927923883514 Master TL-D Super 8070W White, Pack of 25
  • Pack Quantity
    25
  • Lumens
    6200Lumens
  • Lifespan
    15000hours
  • Colour Temperature
    4000K
  • Finish/Colour
    White
  • Energy Class
    A
  • MFR Part No.
    871150064273840
  • Additional Features
    Dimmable
  • Overall Length
    1763.8mm
  • Wattage
    70W
  • Bulb Fitting
    G13
  • Overall Diameter
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome