Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube Circ 4 Pin G10Q 32W 300mm Warmwhite DeLUX e
By Feilo Sylvania
Order Code:
ZT5024588S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-circ-4-pin-g10q-32w-300mm-warmwhite-delux-e/p/ZT5024588S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUO TUBE CIRC 4 PIN G10Q 32W 300MM WARMWHITE DELUXE Circular Tubes (FM2) 1963
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube Circ 4 Pin G10Q 32W 300mm Warmwhite DeLUX e
Colour Temperature
3000 K
Tube Diameter
28.5mm
Length
299mm
Average Nominal Lifespan
12000 h
Lamp Shape
Ring
Bulb Fitting
G10q
Wattage
32W
Applications
General
Luminous Flux
2400 lm
Lamp Efficacy
75 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome