Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T5 Circ Triphos 2G x 13 22W 225mm Colr 827
By LEDVANCE
Order Code:
ZT5003025S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t5-circ-triphos-2g-x-13-22w-225mm-colr-827/p/ZT5003025S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T5 CIRC TRIPHOS 2GX13 22W 225MM COLR 827 Linear Fluorescent Tubes 4050300646237
Specifications
Specifications for Fluo Tube T5 Circ Triphos 2G x 13 22W 225mm Colr 827
Tube Diameter
16mm
Colour Temperature
2700 K
Colour
L
Length
240mm
Lamp Efficacy
81 lm/W
Average Nominal Lifespan
12000 h
Wattage
22W
Luminous Flux
1800 lm
Bulb Fitting
SAT
Lamp Shape
Flange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome