Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T5 Circ Triphos 2G x 13 40W 300mm Colr 827
By LEDVANCE
Order Code:
ZT5003128S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t5-circ-triphos-2g-x-13-40w-300mm-colr-827/p/ZT5003128S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T5 CIRC TRIPHOS 2GX13 40W 300MM COLR 827 Linear Fluorescent Tubes 4050300646251
Specifications
Specifications for Fluo Tube T5 Circ Triphos 2G x 13 40W 300mm Colr 827
Colour Temperature
2700 K
Length
315mm
Tube Diameter
16mm
Colour
L
Wattage
40W
Lamp Shape
Flange
Average Nominal Lifespan
12000 h
Lamp Efficacy
82 lm/W
Luminous Flux
3300 lm
Bulb Fitting
SAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome