Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T5 Circ Triphos 2G x 13 55W 300mm Colr 827
By LEDVANCE
Order Code:
ZT5004349S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t5-circ-triphos-2g-x-13-55w-300mm-colr-827/p/ZT5004349S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T5 CIRC TRIPHOS 2GX13 55W 300MM COLR 827 Linear Fluorescent Tubes 4050300646275
Specifications
Specifications for Fluo Tube T5 Circ Triphos 2G x 13 55W 300mm Colr 827
Colour Temperature
2700 K
Tube Diameter
16mm
Length
315mm
Average Nominal Lifespan
12000 h
Lamp Efficacy
77 lm/W
Luminous Flux
4250 lm
Wattage
55W
Lamp Shape
Flange
Bulb Fitting
SAT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome