Fluo Tube T5 High Output Triphos G5 24W 549mm Colr 940

Order Code: ZT5030735S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Ledvance FLUO TUBE T5 HIGH OUTPUT TRIPHOS G5 24W 549MM COLR 940 Linear Fluorescent Tubes 4008321233028

Specifications for Fluo Tube T5 High Output Triphos G5 24W 549mm Colr 940
  • Tube Diameter
    16mm
  • Length
    563.2mm
  • Colour Temperature
    4000 K
  • Wattage
    24W
  • Lamp Shape
    Toaster/sandwich toaster
  • Average Nominal Lifespan
    24000 h
  • Lamp Efficacy
    65 lm/W
  • Luminous Flux
    1570 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome