Fluo Tube T5 High Output Triphos G5 49W 1449mm Colr 965

Order Code: ZT5031113S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Ledvance FLUO TUBE T5 HIGH OUTPUT TRIPHOS G5 49W 1449MM COLR 965 Linear Fluorescent Tubes 4008321233066

Specifications for Fluo Tube T5 High Output Triphos G5 49W 1449mm Colr 965
  • Tube Diameter
    16mm
  • Length
    1463.2mm
  • Colour Temperature
    6500 K
  • Luminous Flux
    3800 lm
  • Lamp Efficacy
    77 lm/W
  • Wattage
    49W
  • Lamp Shape
    Toaster/sandwich toaster
  • Average Nominal Lifespan
    24000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome