Fluo Tube T5 High Output Triphos G5 54W 1149mm Colr 965

Order Code: ZT5031029S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Ledvance FLUO TUBE T5 HIGH OUTPUT TRIPHOS G5 54W 1149MM COLR 965 Linear Fluorescent Tubes 4008321233943

Specifications for Fluo Tube T5 High Output Triphos G5 54W 1149mm Colr 965
  • Colour
    L
  • Tube Diameter
    16mm
  • Length
    1163.2mm
  • Colour Temperature
    6500 K
  • Average Nominal Lifespan
    24000 h
  • Wattage
    54W
  • Lamp Shape
    Toaster/sandwich toaster
  • Lamp Efficacy
    78 lm/W
  • Luminous Flux
    4250 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome