Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T5 Triphos G5 8W 300mm Cool White DeLUX e
By Feilo Sylvania
Order Code:
ZT5014312S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t5-triphos-g5-8w-300mm-cool-white-delux-e/p/ZT5014312S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUO TUBE T5 TRIPHOS G5 8W 300MM COOL WHI DELUXE T5 Standard Minature (FM2) 2738
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube T5 Triphos G5 8W 300mm Cool White DeLUX e
Colour Temperature
4000 K
Length
302.5mm
Applications
General
Wattage
7.3W
Luminous Flux
500 lm
Lamp Shape
Rod
Bulb Fitting
G5
Lamp Efficacy
68 lm/W
Average Nominal Lifespan
10000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome