Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T8 Triphos G13 18W 590mm Colr 880
By LEDVANCE
Order Code:
ZT4985832S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t8-triphos-g13-18w-590mm-colr-880/p/ZT4985832S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T8 TRIPHOS G13 18W 590MM COLR 880 Linear Fluorescent Tubes 4008321027962
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube T8 Triphos G13 18W 590mm Colr 880
Colour Temperature
8000 K
Colour
L
Length
604mm
Tube Diameter
26mm
Wattage
18W
Lamp Efficacy
66 lm/W
Lamp Shape
Toaster/sandwich toaster
Luminous Flux
1200 lm
Average Nominal Lifespan
20000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome