Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T8 Triphos G13 18W 590mm Colr 950
By LEDVANCE
Order Code:
ZT5021070S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t8-triphos-g13-18w-590mm-colr-950/p/ZT5021070S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T8 TRIPHOS G13 18W 590MM COLR 950 Linear Fluorescent Tubes 4008321423023
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube T8 Triphos G13 18W 590mm Colr 950
Length
604mm
Colour Temperature
5000 K
Tube Diameter
26mm
Lamp Shape
Toaster/sandwich toaster
Luminous Flux
900 lm
Wattage
18W
Average Nominal Lifespan
20000 h
Lamp Efficacy
50 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome