Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T8 Triphos G13 30W 895mm Colr 930
By LEDVANCE
Order Code:
ZT5003020S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t8-triphos-g13-30w-895mm-colr-930/p/ZT5003020S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T8 TRIPHOS G13 30W 895MM COLR 930 Linear Fluorescent Tubes 4050300014432
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube T8 Triphos G13 30W 895mm Colr 930
Length
908.8mm
Colour Temperature
3000 K
Tube Diameter
26mm
Colour
L
Lamp Shape
Toaster/sandwich toaster
Luminous Flux
1920 lm
Lamp Efficacy
64 lm/W
Wattage
30W
Average Nominal Lifespan
20000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome