Fluo Tube T8 Triphos G13 38W 1047mm Cool White DeLUX e

Order Code: ZT5108762S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Feilo Sylvania FLUO TUBE T8 TRIPHOS G13 38W 1047MM COOL WHI DELUXE Special Length T8 & T12 (FM2) 1520

Specifications for Fluo Tube T8 Triphos G13 38W 1047mm Cool White DeLUX e
  • Length
    1061.2mm
  • Colour Temperature
    4000 K
  • Lamp Efficacy
    87 lm/W
  • Lamp Shape
    Rod
  • Luminous Flux
    3300 lm
  • Wattage
    38W
  • Bulb Fitting
    G13
  • Average Nominal Lifespan
    20000 h
  • Applications
    General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome