Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluo Tube T8 Triphos G13 58W 1500mm Colr 965
By LEDVANCE
Order Code:
ZT5003692S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluo-tube-t8-triphos-g13-58w-1500mm-colr-965/p/ZT5003692S
Add to quotation
View all Fluorescent Tubes
Description
Ledvance FLUO TUBE T8 TRIPHOS G13 58W 1500MM COLR 965 Linear Fluorescent Tubes 4050300370613
Tags:
#BulkDiscount
Specifications
Specifications for Fluo Tube T8 Triphos G13 58W 1500mm Colr 965
Length
1514.2mm
Colour Temperature
6500 K
Tube Diameter
26mm
Luminous Flux
3900 lm
Average Nominal Lifespan
20000 h
Wattage
58W
Lamp Efficacy
67 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome