Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube Cf-l 2 Pin 11W Blacklight (BL368)
By Feilo Sylvania
Order Code:
ZT5030373S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-cf-l-2-pin-11w-blacklight-bl368/p/ZT5030373S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE CF-L 2 PIN 11W BLACKLIGHT (BL368) Blacklight Blue Tubes (SPG) 25412
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube Cf-l 2 Pin 11W Blacklight (BL368)
Bulb Fitting
G23 (2-pins)
Wattage
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome