Fluorescent Tube Osram Circular G10Q 22W 216mm Colour 827

Order Code: ZT5021238S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Ledvance FLUORESCENT TUBE OSRAM CIRCULAR G10Q 22W 216MM COLOUR 827 Linear Fluorescent Tubes 4008321581068

Specifications for Fluorescent Tube Osram Circular G10Q 22W 216mm Colour 827
  • Colour
    L
  • Length
    209mm
  • Tube Diameter
    29mm
  • Colour Temperature
    2700 K
  • Lamp Shape
    Flange
  • Wattage
    22W
  • Average Nominal Lifespan
    9000 h
  • Luminous Flux
    1250 lm
  • Lamp Efficacy
    56 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome