Fluorescent Tube Osram Circular G10Q 22W 216mm Colour 865

Order Code: ZT5021009S

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Ledvance FLUORESCENT TUBE OSRAM CIRCULAR G10Q 22W 216MM COLOUR 865 Linear Fluorescent Tubes 4008321581105

Specifications for Fluorescent Tube Osram Circular G10Q 22W 216mm Colour 865
  • Tube Diameter
    29mm
  • Colour Temperature
    6500 K
  • Colour
    L
  • Length
    209mm
  • Average Nominal Lifespan
    9000 h
  • Wattage
    22W
  • Luminous Flux
    1150 lm
  • Lamp Efficacy
    52 lm/W
  • Lamp Shape
    Flange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome