Fluorescent Tube Osram Circular G10Q 32W 305mm Colour 827

Order Code: ZT5021084S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Ledvance FLUORESCENT TUBE OSRAM CIRCULAR G10Q 32W 305MM COLOUR 827 Linear Fluorescent Tubes 4008321581129

Specifications for Fluorescent Tube Osram Circular G10Q 32W 305mm Colour 827
  • Length
    299mm
  • Tube Diameter
    29mm
  • Colour Temperature
    2700 K
  • Wattage
    32W
  • Lamp Shape
    Flange
  • Lamp Efficacy
    65 lm/W
  • Average Nominal Lifespan
    9000 h
  • Luminous Flux
    2100 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome