Fluorescent Tube Osram Circular G10Q 35W 305mm Colour 865

Order Code: ZT5020921S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Ledvance FLUORESCENT TUBE OSRAM CIRCULAR G10Q 35W 305MM COLOUR 865 Linear Fluorescent Tubes 4008321581167

Specifications for Fluorescent Tube Osram Circular G10Q 35W 305mm Colour 865
  • Length
    299mm
  • Colour Temperature
    6500 K
  • Colour
    L
  • Tube Diameter
    29mm
  • Wattage
    32W
  • Lamp Efficacy
    62 lm/W
  • Lamp Shape
    Flange
  • Average Nominal Lifespan
    9000 h
  • Luminous Flux
    2000 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome