Fluorescent Tube Osram Circular G10Q 40W 406mm Colour 865

Order Code: ZT5021116S

£109.99 Inc VAT (20%)


Description

Ledvance FLUORESCENT TUBE OSRAM CIRCULAR G10Q 40W 406MM COLOUR 865 Linear Fluorescent Tubes 4008321960139

Specifications for Fluorescent Tube Osram Circular G10Q 40W 406mm Colour 865
  • Colour
    L
  • Tube Diameter
    29mm
  • Length
    399mm
  • Colour Temperature
    6500 K
  • Wattage
    40W
  • Luminous Flux
    2800 lm
  • Average Nominal Lifespan
    9000 h
  • Lamp Shape
    Flange
  • Lamp Efficacy
    70 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome