Fluorescent Tube Osram T5 Triphosphor G5 8W 288mm Colour 840

Order Code: ZT5020963S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Ledvance FLUORESCENT TUBE OSRAM T5 TRIPHOSPHOR G5 8W 288MM COLOUR 840 Linear Fluorescent Tubes 4008321325846

Specifications for Fluorescent Tube Osram T5 Triphosphor G5 8W 288mm Colour 840
  • Tube Diameter
    16mm
  • Length
    302.5mm
  • Colour Temperature
    4000 K
  • Lamp Efficacy
    56 lm/W
  • Wattage
    8W
  • Lamp Shape
    Toaster/sandwich toaster
  • Luminous Flux
    450 lm
  • Average Nominal Lifespan
    10000 h