Fluorescent Tube Osram T8 U-shaped 2G13 18W 310mm Colour 840

Order Code: ZT5022701S

£103.99 Inc VAT (20%)


Description

Ledvance FLUORESCENT TUBE OSRAM T8 U-SHAPED 2G13 18W 310MM COLOUR 840 Linear Fluorescent Tubes 4008321469168

Specifications for Fluorescent Tube Osram T8 U-shaped 2G13 18W 310mm Colour 840
  • Colour Temperature
    4000 K
  • Length
    313mm
  • Tube Diameter
    26mm
  • Wattage
    18W
  • Average Nominal Lifespan
    7500 h
  • Luminous Flux
    1300 lm
  • Lamp Efficacy
    72 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome