Fluorescent Tube Osram T8 U-shaped 2G13 36W 607mm Colour 840

Order Code: ZT5022736S

£109.99 Inc VAT (20%)


Description

Ledvance FLUORESCENT TUBE OSRAM T8 U-SHAPED 2G13 36W 607MM COLOUR 840 Linear Fluorescent Tubes 4008321469182

Specifications for Fluorescent Tube Osram T8 U-shaped 2G13 36W 607mm Colour 840
  • Length
    610mm
  • Colour Temperature
    4000 K
  • Tube Diameter
    26mm
  • Wattage
    36W
  • Luminous Flux
    3350 lm
  • Lamp Efficacy
    93 lm/W
  • Average Nominal Lifespan
    7500 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome