Fluorescent Tube Osram T8 U-shaped 2G13 58W 765mm Colour 830

Order Code: ZT5022958S

£132.99 Inc VAT (20%)


Description

Ledvance FLUORESCENT TUBE OSRAM T8 U-SHAPED 2G13 58W 765MM COLOUR 830 Linear Fluorescent Tubes 4008321959041

Specifications for Fluorescent Tube Osram T8 U-shaped 2G13 58W 765mm Colour 830
  • Tube Diameter
    26mm
  • Colour Temperature
    3000 K
  • Length
    765mm
  • Lamp Efficacy
    90 lm/W
  • Luminous Flux
    5220 lm
  • Wattage
    58W
  • Average Nominal Lifespan
    7500 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome