Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Fluorescent Tubes
Fluorescent Tube T5 Halophosphate G5 13W 525mm Daylight
By Feilo Sylvania
Order Code:
ZT5102604S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fluorescent-tubes/fluorescent-tube-t5-halophosphate-g5-13w-525mm-daylight/p/ZT5102604S
Add to quotation
View all Fluorescent Tubes
Description
Feilo Sylvania FLUORESCENT TUBE T5 HALOPHOSPHATE G5 13W 525MM DAYLIGHT T5 Standard Minature (FM2) 29
Tags:
#BulkDiscount
Specifications
Specifications for Fluorescent Tube T5 Halophosphate G5 13W 525mm Daylight
Colour Temperature
6500 K
Length
517mm
Bulb Fitting
G5
Average Nominal Lifespan
10000 h
Lamp Efficacy
58 lm/W
Applications
General
Luminous Flux
750 lm
Lamp Shape
Rod
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome