Fluorescent Tube T5 Halophosphate G5 13W 525mm Warmwhite

Order Code: ZT5093169S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Feilo Sylvania FLUORESCENT TUBE T5 HALOPHOSPHATE G5 13W 525MM WARMWHITE T5 Standard Minature (FM2) 32

Specifications for Fluorescent Tube T5 Halophosphate G5 13W 525mm Warmwhite
  • Length
    531.1mm
  • Colour Temperature
    2900 K
  • Bulb Fitting
    G5
  • Lamp Efficacy
    67 lm/W
  • Lamp Shape
    Rod
  • Average Nominal Lifespan
    10000 h
  • Luminous Flux
    880 lm
  • Applications
    General

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome